Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9F670239

Global Industrial™ Wall Mounted Wet Wipe Dispenser - Stainless Steel

Product Description
Global Industrial™ Wall Mounted Wet Wipe Dispenser - Stainless Steel

When positioned inside and outside public and commercial facilities, Global Industrial™ Wall Mounted Wet Wipe Dispensers provide clients, guests and employees with an attractive and affordable method of keeping hands and handles clean and sanitary. All mounting hardware included for seamless and easy installation onto walls and columns. Constructed from 304 stainless steel, dispenser can be placed both inside or outside, and won't rust or corrode. Full anti-smudge oleophobic coating ensures that the dispenser always looks its best after multiple uses. Top lid removes easily with two push buttons and reveals a base that can hold a full size 2XL roll of 800 wipes. Lid has a laser cut tri-star opening which wipes can be threaded through and used for tearing wipes at the perforation.

Features:
  • Use in gyms, gas stations, supermarkets, outside restrooms and entrances
  • Holds up to an 800-wipe roll
  • Mounting hardware included
  • Double push button secures cover on body when pulling wipes
  • One at a time wipe dispensing through tri-star opening
  • Constructed of durable, rust-proof, corrosion and fire resistant stainless steel
  • Oleophobic anti-fingerprint, anti-smudge coating
PRICE
$129.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 in
Weight5 lbs
Diameter10 in

Product Details

TypeWall Mount
ColorSilver
Mounting LocationWall
Capacity800 Wipes
FinishStandard
Material304 Stainless Steel
ActivationManual
Manufacturers Part Number670239
FormWipes
BrandGlobal Industrial