Global Industrial
Model # :WB641474
Global Industrial Wipes Dispenser - Wall Mount
Write a Review
|
Questions & Answers (0)
Product Description
Wipe Dispenser is ideal for use in common areas such as lobbies, offices, restrooms, warehouses, and more. The Tri-Star shaped opening allows for a single wipe to be dispensed each time. The steel wipe container allows for roll wipes up to 9-1/4"Diameter, and can be mounted on walls or fixtures.
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 9-3/4 in |
| Height | 10 in |
Product Details
| Type | Wall Mount |
| Color | Silver |
| For Use With | Up to 9-1/4" Rolls |
| Mounting Location | Wall |
| Size Type | Up to 9-1/4"Dia, Rolls |
| Material | Steel |
| Activation | Manual |
| Manufacturers Part Number | 641474 |
| Form | Wipes |
| Brand | Global Industrial |