Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB641563

Global Industrial™ Floor Standing Sanitizing Wipe Station

Product Description
Grab. Sanitize. Toss. That's how simple it is at the Global Industrial™ Floor Standing Sanitizing Wipe Station. This upright station provides a convenient stand for offering and disposing sanitizing wipes. Easy to setup at any entry point in your facility, ensuring incoming staff, patrons, faculty, and visitors can easily sanitize their hands and dispose the wipe in the same location. Compact and lightweight design is easily portable, making it easy and quick to pick up and move to a different location in your facility. Dispenser and disposal areas feature a wide slot, allowing quick retrieval and disposal. Accepts wipe containers up to 7" Diameter and 16" Height. This station is built with convenience in mind, meaning no tools are needed for assembly.

Product Features:
  • Tool-free assembly
  • Lightweight cardboard material allows easy portable transport
  • Conveniently placed dispenser and disposal areas
  • 10 gallon waste compartment
  • Adjustable shelf supports wipe containers up to 7" diameter and 16" height
  • For use with wastebaskets up to 11-1/4" width x 7-3/8" depth x 16" height (sold separately)
CLEARANCE PRICE
$10.00

was $62.95
Save $52.95 (84%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Width11-7/8 in
Height46-1/2 in
Weight3 lbs

Product Details

Assembly RequiredYes
TypeFloor Stand
ColorBlue
For Use WithWipe Containers Up To 7" Dia. & 16"H (Wipes Sold Separately)
Mounting LocationFloor Standing
Capacity10 gal
MaterialCardboard
ActivationManual
Manufacturers Part Number641563
FormWipes
BrandGlobal Industrial