Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB3183747

MPN #: 24590

Georgia-Pacific Professional Pacific Blue Basic Paper Towel, 9-3/16"W x 9-3/8"L, White, 16/Case

Product Description
Universal folded paper towels are an essential supply for a wide range of professional, away-from-home facilities. They are typically dispensed from universal folded towel dispensers that are mounted on the wall. In smaller business environments and restrooms, folded towels are sometimes set out in an open tray or simply stacked on the side of a sink or work space. GP PRO is a division of Georgia-Pacific Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the hand-washing and cleaning needs for a range of business applications.

Features:
  • Dependable multifold, all-purpose paper towel ideal for hand drying, wiping and general cleaning
  • Sustainable paper towel made with 100% recovered fiber, including a minimum of 50% post-consumer content using a chlorine-free process
  • Economical to help you keep costs under control
  • Compatible with most standard, folded paper towel dispensers


PRICE
$78.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/8
Width9-3/16 in
Sheet Length9-3/8 in
Sheet Width9-3/16 in

Product Details

TypeMulti-Fold Towels
ColorWhite
Style1 Ply
Number of Sheets250
Size Type250 Sheets/Pack
MaterialPaper
DescriptionMulti-Fold Towels
Package Quantity16
Manufacturers Part Number24590
BrandGeorgia-Pacific