Global Industrial
Model # :WB708938
48" Mobile Tray for Global Industrial™ Gray Configurable Cabinets
|
Questions & Answers (0)
Product Description
The Mobile Tray provides enhanced movement and stability for 48" Global Industrial Configurable Cabinets. A secure four-bolt connection converts a stationary cabinet into mobile unit equipped with four premium 5" casters. Constructed from heavy-duty 16 gauge steel with premium welds and a durable gray powder-coat finish, each tray is proudly made in the U.S.A.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 8 in |
| Weight | 57.6 lbs |
| Gauge | 16 ga |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | 48" Mobile Tray for Configurable Cabinets |
| Color | Gray |
| Brand | Global Industrial |