Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB529935

Global Industrial™ Single-Post Chrome Mayo Stand, 12-5/8" x 19-1/8" Tray

Product Description
✓ 31-1/2" to 51" height-adjustable stand
✓ Foot-operated control button allows simple and quick adjustment
✓ Tru-Loc™ friction knob ensures secure tray-positioning

The Global Industrial™ Single-Post Chrome Mayo Stand is an ideal solution for organizing surgical instruments for medical staff and surgeons. It is ideally used within healthcare facilities or examination rooms, surgery rooms, and patient rooms. Designed to easily slide over medical beds and surgery tables. This unit travels easily on hard rubber casters and adjusts easily with the Tru-Loc™ friction knob to ensure secure positioning of the stainless steel tray. Convenient and removable stainless steel tray measures 12-5/8" x 19-1/8" allowing ample space for surgical instruments. The instrument tray is chrome-plated and features a sturdy aluminum-alloy base for lasting durability.

PRICE
$145.95

1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width19-1/8 in
Height31-1/2 - 51 in
Wheel Diameter2 in
Tray Dimensions19-1/8 x 12-5/8 in

Product Details

Assembly RequiredYes
TypeMayo Instrument Stands
ColorSilver
Wheel TypeRubber
StyleSingle Post Stand
MaterialChrome
Manufacturers Part NumberB529935
BrandGlobal Industrial

Warranty

WarrantyLifetime Limited