Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800522

Global Industrial™ Diamond-Plate Anti Fatigue Mat 9/16" Thick 3' x Cut to 75' Blk/Yellow

Select Length in (feet)

3 feet
Product Description
✓ 9/16" thick slip-resistant mat reduces fatigue
✓ Nitricell® sponge base and beveled edges for safety
✓ For dry workspaces

Improve safety and provide comfort in your warehouse, assembly line, or distribution center with this Global Industrial™ Diamond-Plate Anti Fatigue Mat. Equipped with a non-porous, chemical- and abrasion-resistant vinyl, this diamond-plate ergonomic matting is ideal for dry, high traffic areas. These 9/16" thick anti-fatigue mats are designed to help relieve pressure off your feet and lower back when standing for long periods of time. For added safety, these slip-resistant mats offer a Nitricell® sponge base and beveled edges.

  • Allow a tolerance on cut mats for each side
  • For custom cut length mats in inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance
  • All custom cut mats are non-returnable and non-cancellable
  • PRICE
    $57.00

    ($19.00/foot)

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    LengthCustom Length
    Width3 ft
    Thickness9/16'' in

    Product Details

    TypeCut to Length
    Wet/Damp/Dry RatingUsable in wet area
    ColorBlack/Yellow
    Surface MaterialVinyl
    Border Color FamilyYellow
    ESDNo
    Backing MaterialVinyl Foam
    PatternDiamond Plate
    ModularNo
    EdgeBeveled
    AntimicrobialNo
    DescriptionCustom Length Mat, 1 - 75 ft
    Manufacturers Part Number800522
    Slip ResistantYes
    BrandGlobal Industrial

    Compliance & Certifications

    Environmental ConditionsDry Area