Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB436953SS

Global Industrial™ Stainless Steel Narcotics Cabinet W/Double Door/Double Lock, 18"Wx10"Dx30"H

Product Description
The large narcotics cabinet from Global Industrial™ organizes, secures, and helps protect medications from abuse, misuse, and theft. Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more.

Features:
  • Constructed of durable, heavy duty stainless steel
  • Full-length piano hinged door with double heavy gauge cam lock to ensure content security
  • Locks are keyed separately with two keys per lock included
  • Two adjustable and removable steel shelves
  • Pre-drilled mounting holes in the back with mounting hardware included
  • Overall measures 18"W x 10"D x 30"H
  • Also available in small and medium sizes, check model # 436952SS and 436951SS
  • Ships fully assembled for quick and easy installation
  • 1 Year Limited Warranty


PRICE
$819.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$819.00
Buy 6 units - 10 units
$785.00Save $34.00 (4%)
Buy 11+ units
$759.00Save $60.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth10 in
Height30 in
Weight35 lbs

Product Details

Lock TypeDouble Keyed Lock
TypeNarcotics Cabinet
Number of Adjustable Shelves2
ColorSilver
Door TypeSolid
Number of Doors2
Number of Shelves2
MaterialStainless Steel
Construction TypeAssembled
DescriptionLarge Double Door Narcotics Cabinet
Package Quantity1
Manufacturers Part Number436953SS
Number of Fixed Shelves1
Base TypeWall Mount
BrandGlobal Industrial

Warranty

Warranty1 yr