Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9F761221F

Global Industrial™ Outdoor Bottle Filler & Bi-Level Fountain w/ Pet Station & Filter, Stainless

Product Description
✓ Includes a comprehensive PFAS & microplastic filter
✓ 2 drinking fountains, 1 bottle filling station, 1 pet fountain
✓ Corrosion-resistant 316 stainless steel construction

Provide fresh & easily-accessible hydration to people & pets at the push of a button with the rugged stainless steel Global Industrial™ Outdoor Bottle Filler & Drinking Fountain. Equipped with two conventional drinking bubblers, a bottle filling station for an eco-friendly option, and a rear water station at pet-height.

The included 3,600-gallon capacity PFAS and microplastic water filter meets all your filtration requirements—total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance. This is an unrefrigerated unit, which does not require running any electrical wiring. Check local codes for installation, plumbing & drainage standards & restrictions. Limited 1-Year Warranty.

  • Simple & intuitive pushbutton activation
  • Rated for 20-105 PSI inlet water pressure
  • Pre-drilled ground mounting plate
  • Tamper-resistant screws keep all compartments secure
  • Includes mounting kit & hardware
  • ADA-compliant

  • Installation Requirement: Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334
    PRICE
    $3,919.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width47-3/4 in
    Depth28-3/8 in
    Height60-1/4 in
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    Bottle Filling ActivationPush Button
    Pet Stations1
    ColorSilver
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations4
    Material316 Stainless Steel
    Standard Bubbler Stations2
    Manufacturers Part Number761221F
    FilterYes
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantYes