Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761220GN

Global Industrial™Outdoor Bottle Filling Station w/ Bi-Level Drinking Fountain, Green

Product Description
✓ Simplified push button activation.
✓ Vandal-resistant bubblers.
✓ Corrosion-resistant 316 stainless steel withstands blazing sun and wet weather.

When one fountain isn't going to satisfy your outdoor needs, consider the Global Industrial™ Outdoor Bottle Filling Station with Bi-Level Drinking Fountain. An ideal choice for outdoor recreational areas, school campuses, office complexes, golf courses, and more, this unit has two drinking fountains and one bottle filling station, allowing three different access points for hydrating patrons, guests, and employees. Each drinking fountain has a vandal-resistant bubbler and a hood guard to prevent contamination and tampering, while the bottle filler helps to reduce the use of disposable plastic bottles. Plus, no electrical power is required, keeping maintenance to a minimum.

  • Earthy green powder coat finish.
  • Anti-theft screws secure components together.
  • Quick refilling station provides minimal splash.
  • Fountain is rated for inlet water pressure of 20-105 PSI.
  • ADA compliant.
  • PRICE
    $3,419.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width47-3/4 in
    Depth10-1/4 in
    Height60-1/4 in
    Weight112 lbs
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    ColorGreen
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations3
    Material316 Stainless Steel
    Standard Bubbler Stations2
    Manufacturers Part Number761220GN
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Compliance & Certifications

    ADA CompliantYes