Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436952SS

Global Industrial™ Stainless Steel Narcotics Cabinet W/Double Door/Double Lock, 12"Wx8"Dx15"H

Product Description
The small narcotics cabinet from Global Industrial™ organizes, secures, and helps protect medications from abuse, misuse, and theft. Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more.

Features:
  • Constructed of durable, heavy duty stainless steel
  • Full-length piano hinged door with double heavy gauge cam lock to ensure content security
  • Locks are keyed separately with two keys per lock included
  • One adjustable and removable steel shelf
  • Pre-drilled mounting holes in the back with mounting hardware included
  • Overall measures 12"W x 8"D x 15"H
  • Also available in medium and large sizes, check model # 436951SS and 436953SS
  • Ships fully assembled for quick and easy installation
  • 1 Year Limited Warranty


PRICE
$645.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
645.00
Buy 6 units - 10 units
619.00Save $26.00 (4%)
Buy 11+ units
599.00Save $46.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth8 in
Height15 in
Weight15 lbs

Product Details

Lock TypeDouble Keyed Lock
TypeNarcotics Cabinet
Number of Adjustable Shelves2
ColorSilver
Door TypeSolid
Number of Doors2
Number of Shelves2
MaterialStainless Steel
Construction TypeAssembled
DescriptionSmall Double Door Narcotics Cabinet
Package Quantity1
Manufacturers Part Number436952SS
Number of Fixed Shelves1
Base TypeWall Mount
BrandGlobal Industrial

Warranty

Warranty1 yr