Global Industrial
Model # :WB989047
Global Industrial™ Steel Wheel Chock With Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Steel Wheel Chock is constructed of durable steel with a corrosion resistant powder coat finish. Chock includes a 36"H handle for bend-free vehicle chocking. A D-Ring is provided for attaching a security chain (chain not included, sold separately). 1 Year Limited Warranty.
Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
Meets OSHA Requirement 1910.178(k)(1) that states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
PRICE
$88.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 8 in |
| Height | 9 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | Yes |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 989047 |
| Brand | Global Industrial |