Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H
|
Questions & Answers (0)
Product Description
Safely Store Wheel Chocks at the Dock Bay!
This storage hanger allows you to securely store wheel chocks where they are needed. The hanger holds all styles of wheel chocks and allows the driver to easily locate and utilize the chock in accordance with OSHA regulations. Constructed of 12 gauge steel with a black powder coated finish for maximum durability, each hanger is pre-drilled to accept 3/8" bolts (bolts are not supplied).
OSHA Requirement 1910.178(k)(1) states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
Optional Security Chain helps prevent chocks from being stolen. 10' long chain includes attaching ring and wall mounting bracket.
This storage hanger allows you to securely store wheel chocks where they are needed. The hanger holds all styles of wheel chocks and allows the driver to easily locate and utilize the chock in accordance with OSHA regulations. Constructed of 12 gauge steel with a black powder coated finish for maximum durability, each hanger is pre-drilled to accept 3/8" bolts (bolts are not supplied).
OSHA Requirement 1910.178(k)(1) states "The brakes of highway trucks shall be set and wheel chocks placed under the rear wheels to prevent the trucks from rolling while they are boarded with powered industrial trucks".
Optional Security Chain helps prevent chocks from being stolen. 10' long chain includes attaching ring and wall mounting bracket.
PRICE
$16.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 5 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Wheel Chock Accessory |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | WC-Hanger |
| Brand | Durable Corporation |