Global Industrial
Model # :WBB3198454
Global Industrial Banding Mini Stretch Wrap, Cast, 80 Gauge, 3"W x 1000'L, Green Tint
Write a Review
|
Questions & Answers (0)
Product Description
Banding films contain small items for shipping or storage with stretch film, eliminating the need for tape, string, strapping and other conventional securing methods that mark product surfaces. Stretch film clings to itself without adhesives. No adhesives mean that there is no sticky residue left behind or box surfaces torn up when removed. Color tints help identify and color code products to improve inventory turns, routing, and product differentiation . One reusable dispenser with each case. The 100 gauge is ideal for banding your heavier weight product. Sold as 18 rolls per case.
PRICE
$66.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1,000 ft |
| Width | 3 in |
| Weight | 21 lbs |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Green |
| Handle Included | Yes |
| Handle Type | 1 Reusable Dispenser |
| Recyclable | Yes |
| Material | LLDPE |
| Description | Banding Stretch Wrap |
| Package Quantity | 18 |
| Manufacturers Part Number | PGT803GI |
| Brand | Global Industrial |