Global Industrial
Model # :WBB3198451
Global Industrial Bundle Stretch Wrap with Extended Core Handle, Cast, 100 Gauge, 5"W x 650'L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Linear low density polyethylene film conforms and squeezes easily around products ensuring each item is wrapped tightly and securely. The internal 1" core is extended beyond the film to create convenient handles for the user at no additional cost. This film has exceptional puncture resistance while retaining the highest stretch level, making it a primary choice for products with protruding edges. In addition to having a higher resilience to tear and puncture, the cast stretch film unwinds much quieter than blown film. High clarity cast Stretch Wrap Film allows you to identify your products easily. The 100 gauge is ideal for your heavier weight bundles. Package quantity is 12 rolls.
PRICE
$61.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 650 ft |
| Width | 5 in |
| Weight | 19 lbs |
| Gauge | 100 ga |
| Core Size | 1 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | 1 Plain Core Extension |
| Recyclable | Yes |
| Material | LLDPE |
| Description | Stretch Wrap with Extended Core Handle |
| Package Quantity | 12 |
| Manufacturers Part Number | PV1005GI |
| Brand | Global Industrial |