Global Industrial
Model # :WB320830A
Global Industrial™ Double Sided Cantilever Rack Add-On, 2" Lip, 48"Wx60"Dx96"H - Best Value Series
Write a Review
|
Questions & Answers (0)
Product Description
Expand the space of your existing Global Industrial Double Sided Medium Duty Cantilever Rack. The double sided add-on rack can be placed or connected easily with the compatible Global Industrial Double Sided Cantilever Rack Starter (model 320830). It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 8 individual 24" arms with 2" lips. Arm Capacity is 1200 lbs. per arm. Dimensions are 48"W x 60"D x 8'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit. 1 Year Limited Warranty.
PRICE
$899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 60 in |
| Height | 96 in |
| Weight Capacity | 26600 lbs |
| Arm Length | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Number of Arms | 8 |
| Color | Gray |
| Series | Best Value |
| Arm Capacity | 1200 lbs |
| Number of Sides | 2 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm w/ 2" Lip |
| Manufacturers Part Number | 320830A |
| Duty | Medium |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |