Global Industrial
Model # :WB641614WBL
Global Industrial Square Recycling/Trash Can w/ Waste Lid, 28 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
✓ Receptacle can be customized with included decals to accept waste or recyclables.
✓ Compact and lightweight design.
✓ Ideal for indoor or outdoor use.
The Global Industrial Square Recycling/Trash Can with Waste Lid is lightweight yet durable to withstand indoor or outdoor use. Ideal for office complexes, stadiums, schools, and other large facilities. It has a sleek appearance and shape that slots easily beside like-models, allowing you to create multiple types of configurations for trash and recycling stations. This affordable, durable receptacle comes with a "Recycle" and "Waste" label allowing you to customize the can. This steel-made receptacle provides strong durability and is designed to prevent wear over time, dents, cracks, or warps in extreme temperatures. It is ideal for indoor or outdoor use in schools, businesses, and other high-traffic areas. 1-Year Limited Warranty.
✓ Compact and lightweight design.
✓ Ideal for indoor or outdoor use.
The Global Industrial Square Recycling/Trash Can with Waste Lid is lightweight yet durable to withstand indoor or outdoor use. Ideal for office complexes, stadiums, schools, and other large facilities. It has a sleek appearance and shape that slots easily beside like-models, allowing you to create multiple types of configurations for trash and recycling stations. This affordable, durable receptacle comes with a "Recycle" and "Waste" label allowing you to customize the can. This steel-made receptacle provides strong durability and is designed to prevent wear over time, dents, cracks, or warps in extreme temperatures. It is ideal for indoor or outdoor use in schools, businesses, and other high-traffic areas. 1-Year Limited Warranty.
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 28 in |
Product Details
| Type | Multi Stream System Can |
| Number of Openings | 1 |
| Color | Blue |
| Lid Color Family | Black |
| Lid | Yes |
| Capacity | 28 gal |
| Lid Type | Flat Waste Lid |
| Material | Steel |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Trash |
| Container Markings | Decals Included |
| Shape | Square |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |