Global Industrial
Model # :WBB2682421
Global Industrial Heavy Duty Storage Cabinet, 12 Gauge, 36"W x 18"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extra heavy duty storage cabinet is built to last with heavy gauge, all welded steel. Made using heavy duty, all welded 12 gauge steel with gray powder coat finish. Padlockable 3-point latching system with 3/8" diameter locking rods offers superior security. Dual doors swing open 180° and feature 4"H x 7 gauge leaf hinges with secure hinge pins and cast iron handles. 14 gauge shelves adjust at 2-1/2" increments. Base allows forklift access using two 6"W x 3/16" thick legs. Legs are pre-drilled to allow floor anchoring. Fully assembled.
PRICE
$1,249.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
| Weight | 438 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1600 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | B2682421 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |