Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153184

MPN #: TA3R362466-05

Sandusky® Transport Heavy Duty Storage Cabinet, 22 Gauge, 36"W x 24"D x 72"H, Dove Gray

Product Description
The Sandusky® Mobile Storage Cabinet is suitable for organizing, storing, transporting, and securing your valuable items. The cabinet features three adjustable shelves and a raised bottom shelf to accommodate various storage needs. Each shelf holds up to 200 pounds capacity when weight is evenly distributed. Boasting all welded heavy-duty 20/22-gauge steel construction and a heavy-duty caster base, this unit will ensure lasting durability with the convenience of transporting your items where they are needed most. The all steel caster base features four 5" casters (2 swivel with locking brakes) for easy maneuverability and control. Modern recessed handle with 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA. The overall height of the cabinet is 78 inches with the caster base. Shipped assembled. Optional side handle available.

Features:
  • Fully mobile on a heavy-duty caster base with 5" non-marring wheels (2-rigid, 2- swivel w/brakes); black finish
  • Storage Volume (cu. ft.): 33.0 ft3
  • Handle Type: Recessed
  • Locking Mechanism: 3-point locking
  • Door Type: 3-Hinged Steel Doors
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-years against Manufacturer's defects
  • Cabinet Includes: (4) shelves, (16) shelf clips, recessed handle with lock, locking rod, (2) keys, caster base
  • Color: Dove Gray


PRICE
$559.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
559.00
Buy 6 units - 10 units
529.00Save $30.00 (5%)
Buy 11+ units
515.00Save $44.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight160 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves3
Door TypeSolid
MaterialSteel
Number of Shelves4
Construction TypeAll-Welded
Manufacturers Part NumberTA3R362466-05
BrandSandusky
TypeStorage Cabinet
Shelf Capacity200 lbs
ColorGray
SeriesTransport
Handle TypeRecessed
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments4
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified, ANSI/BIFMA