Global Industrial
Model # :WBB2682413
Global Industrial Heavy Duty Pegboard Cabinet, 12 Gauge, 60-3/16"W x 24-1/16"D x 78"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extra heavy duty all welded 12 gauge steel construction. 3-point cast steel locking handle with 3/8"diameter rods and provision for a padlock (padlock not provided). Shelves bolt into place easily using fasteners provided and adjust on 2-1/2" centers. Full height flush doors with 7 gauge leaf hinges to prevent sagging. Pegboard holes are punched on 1" centers and accommodate standard peg hooks. 16 gauge steel pegboard are welded to both doors. Shelf capacity 1650 lbs.. 6" H base/legs which provide access for forklifts; pre-drilled holes allow for lagging to the floor. (constructed of 3/16" steel). Durable gray powder coat finish.
PRICE
$2,609.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60-3/16 in |
| Depth | 24-1/16 in |
| Height | 78 in |
| Inside Width | 59-13/16 in |
| Inside Depth | 23-13/16 in |
| Inside Height | 71-13/16 in |
| Weight | 690 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 4 |
| Construction Type | All-Welded |
| Manufacturers Part Number | B2682413 |
| Brand | Global Industrial |
| Type | Storage Cabinet |
| Shelf Capacity | 1650 lbs |
| Color | Gray |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
Warranty
| Warranty | 1 yr |