Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695967

Global Industrial™ Wall/Desk Tablet Charging Cabinet For 12 Devices, Beige

Product Description
✓ Easily charges, stores, and transports up to 12 devices
✓ Cabinet is lockable to prevent theft and includes two keys
✓ Includes ventilated sides to allow constant airflow and avoid overheating

Say goodbye to cord clutter with the Global Industrial™ Wall/Desk Tablet Charging Cabinet. This cabinet allows business owners, hospital staff, schools, and libraries to safely charge and store their devices in an organized fashion. The steel shell with lockable door, padded interior, and rubber-coated dividers protect devices, while its compact size makes it easy for wall-mounting or desktop use. It arrives assembled and includes the drywall mounting hardware. UL-Listed 12-outlet 120V/15A horizontal electrical power strip. Meets ANSI/BIFMA standards. 1-Year Limited Warranty.

  • Weight capacity: 30 lbs. when evenly distributed
  • Divider Slots: 1" W x 11.5" D with 13" H of top clearance
  • Cord Length: 10 feet

  • Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

    PRICE
    $275.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14 in
    Depth14 in
    Height14 in
    Weight Capacity40 lbs
    Weight18 lbs
    Cord Length10 ft.
    Slot Dimensions1"W x 12"D x 13-1/4"H

    Product Details

    Lock TypeKeyed Lock
    PowerOne UL Listed 8-outlet Power Strip
    TypeCharging Station
    ColorBeige
    Amperage15 A
    Mounting LocationDesktop/Wall
    Voltage120 V
    MaterialSteel
    Construction TypeAssembled
    Description8-Tablet Wall/Desk Charging Station
    Max Device Capacity12
    FunctionCharge/Secure
    Number of Outlets8
    Outlet TypeAC
    Base TypeWall Mount
    Device CompatibilityTablets, iPads
    BrandGlobal Industrial