Global Industrial
Model # :WBB3198427
Global Industrial Knitted Machine Netting, 20"W x 10000'L, Natural
Write a Review
|
Questions & Answers (0)
Product Description
Unitize product for shipping while allowing the loads to "breathe". Improve air circulation through your unitized shipments to reduce condensation. Machine length 10,000' roll.
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10,000 ft |
| Width | 20 in |
| Weight | 30 lbs |
| Core Size | 3 in |
Product Details
| Type | Netting |
| Color | White |
| Handle Included | No |
| Recyclable | Yes |
| Style | Machine Film |
| Material | HDPE |
| Description | Knitted Netting |
| Package Quantity | 1 |
| Manufacturers Part Number | TNM2010M |
| Brand | Global Industrial |