Global Industrial
Model # :WB320841
Global Industrial MasterCoin Coin Bag W/ Reinforced Handle, 12"W x 19"H, Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Trusted by the world's leading armored carriers and financial institutions the Global Industrial MasterCoin bag ensures reliable and secure storing conditions in a clear, easy-to-seal 12" x 19" bag. Designed to minimize fraud and loss during transfers and other exchanges, this versatile and durable coin bag meets the most stringent testing requirements of the coin processing industry and the Federal Reserve. The 3" reinforced handle is easy to grab and grip, simplifying the transportation process when transferring multiple bags to different locations. Manufactured from a proprietary 3-layer, puncture-resistant film blend. Package quantity is 100 bags.
Overall Dimensions: 12"W x 22"H
Inside Dimensions: 12"W x 19"H
Overall Dimensions: 12"W x 22"H
Inside Dimensions: 12"W x 19"H
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 9 in |
| Thickness | 4.5 Mil |
Product Details
| Style | Single Pocket With Handle |
| Type | Coin Deposit Bag |
| Material | LLDPE |
| Package Quantity | 100 |
| Color | Clear |
| Series | MasterCoin |
| Manufacturers Part Number | 320841 |
| Brand | Global Industrial |