Features:
- Prevents soiled trunks, back seats and clothing.
- Size 24" x 12" x 40"
Weights & Dimensions
| Thickness | 1 mm |
Product Details
| Type | Roll |
| Material | Polyethylene |
| Package Quantity | 100 Covers/Roll |
| Description | Tire Storage Bag |
| Color | Clear |
| Manufacturers Part Number | TB-6 |
| Brand | John Dow Industries |