Global Industrial
Model # :WB761224BL
Global Industrial Outdoor Wall Mount Drinking Fountain, Blue
|
Questions & Answers (0)
Product Description
Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more. Outdoor Drinking Fountains are constructed of corrosion resistant 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent contamination and tampering. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. Attractive Blue powder coat finish.
PRICE
$2,199.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Height | 7-1/4 in |
| Weight | 21 lbs |
| Drain Size | 1-1/2 in |
| Water Inlet Size | 3/8 in |
Product Details
| Refrigerated | No |
| Color | Blue |
| Freeze/Frost Resistant | Yes |
| Number of Stations | 1 |
| Material | 316 Stainless Steel |
| Manufacturers Part Number | 761224BL |
| Filter | Not Included |
| Installation Type | On-Wall |
| Vandal Resistant | Yes |
| Fountain Activation | Push Button |
| Brand | Global Industrial |
Compliance & Certifications
| ADA Compliant | Yes |