Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB270313GNF

Global Industrial™ Outdoor Wall Mount Bottle Filling Station w/Filter, Green

Product Description
✓ Includes a ready-to-use PFAS and microplastic filter
✓ Corrosion-resistant 316 stainless steel provides protection against the elements
✓ Bypass cap for your choice of filtered or unfiltered operation

Keep your guests hydrated in outdoor spaces with this Global Industrial™ Outdoor Wall Mount Bottle Filling Station. Engineered for filtered or unfiltered operation, this bottle filler is the ideal solution for parks, outdoor complexes, campgrounds, and more. Its green powder coat finish, heavy-duty construction, and vandal-resistant bubbler protects the unit from the elements while guarding against tampering and theft. ADA compliant.

  • 3,600-gallon capacity PFAS and microplastic water filter to meet all your filtration requirements – total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance
  • Laminar flow provides a clean fill with minimal splash
  • Simple push-button activation
  • Rated for an inlet water pressure of 20-105 PSI
  • Available in 4 colors: stainless steel, green, blue, and black
  • Anti-theft screws secure components together

  • Installation Requirement: Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334
    PRICE
    $2,169.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width11-3/4 in
    Depth18-7/8 in
    Height30-7/8 in
    Weight49.4 lbs
    Drain Size1-1/4 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    Bottle Filling ActivationPush Button
    ColorGreen
    Water Refilling Stations1
    Freeze/Frost ResistantYes
    Number of Stations1
    Vandal Resistant BubblerNo
    Material316 Stainless Steel
    Manufacturers Part Number270313GNF
    FilterYes
    Installation TypeOn-Wall
    Vandal ResistantYes
    BrandGlobal Industrial

    Compliance & Certifications

    ADA CompliantYes
    NSF CertifiedYes