Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708173

Global Industrial™ Retractable Cone Bar, 5' - 8' L, Orange w/ Reflective Tape

Product Description

✓ Retractable length is 5' - 8' L
✓ DOT approved and MUTCD approved
✓ Wide reflective stripes

The Global Industrial Retractable Cone Bar, Orange With Reflective Tape provides a visual barrier for parking lots, work sites, crossways, and similar applications. The cone bar is retractable to accommodate a variety of spaces and entrances and is suitable to use with all PVC traffic cones. The reflective stripes are designed to increase the bar visibility for safety in low-light and nighttime environments. The ABS plastic construction is impact and corrosion-resistant for lasting dependability. The high visibility orange color finish is DOT approved for pedestrian and driver safety. Unit is also MUTCD approved.

PRICE
$38.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
38.95
Buy 11 units - 49 units
37.95Save $1.00 (3%)
Buy 50+ units
35.95Save $3.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Weight1 lbs
DiameterEnd: 5 in

Product Details

TypeRetractable Cone Bar
MaterialPlastic
Package Quantity1
DescriptionRetractable Cone Bar With Reflective Tape
ColorOrange
Manufacturers Part Number708173
Number of Reflective Stripes3
BrandGlobal Industrial

Compliance & Certifications

CertificationsMUTCD