Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3198441

Global Industrial Stretch Wrap Film For Hand Dispenser, Cast, 120 Gauge, 18"W x 1000'L, Blue Tint - Pkg Qty 4

Product Description
Hold materials together safely using this Stretch Wrap Film for Manual Dispensers while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low-density polyethylene stretch wrap film offers outstanding load protection and stretch. Quiet, color-tinted cast stretch film is great for you to identify as you unitize your shipments for storage or shipping. Identify with different colors for better routing, inventorying, and product identification. 120 gauge for heavy weight shipments (recommended 4-5000 lb. loads)Sold as 4 rolls per case.

PRICE
$103.80  Sold in packages of 4 / $25.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1,000 ft
Width18 in
Weight40 lbs
Gauge120 ga
Core Size3 in

Product Details

TypeCast
ColorBlue
Handle IncludedNo
RecyclableYes
StyleHand Film
MaterialLLDPE
DescriptionStretch Wrap Film For Hand Dispenser
Package Quantity4
Manufacturers Part NumberPVTBLU18120
BrandGlobal Industrial