Hold materials together safely using this Stretch Wrap Film for Manual Dispensers while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low-density polyethylene stretch wrap film offers outstanding load protection and stretch. Quiet, color-tinted cast stretch film is great for you to identify as you unitize your shipments for storage or shipping. Identify with different colors for better routing, inventorying, and product identification. Sold as 4 rolls per case.
Global Industrial
Model # :WBB3168713
Global Industrial Stretch Wrap Film For Hand Dispenser, Cast, 80 Gauge, 18"W x 1500'L, Orange Tint - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$143.80 Sold in packages of 4 / $35.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 18 in |
| Weight | 40 lbs |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Orange |
| Handle Included | No |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Stretch Wrap Film For Hand Dispenser |
| Package Quantity | 4 |
| Manufacturers Part Number | PVO18080 |
| Brand | Global Industrial |