Global Industrial
Model # :WBB3198425
Global Industrial Stretch Wrap with Extended Core Handle, Blown, 80 Gauge, 20"W x 1000'L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Protect shipments from dirt, moisture, theft and damage. Top-quality virgin linear low-density polyethylene stretch wrap film offers outstanding load protection and stretch. This puncture and tear-resistant blown wrap have special additives that are included during the manufacturing process to provide the wrap with their excellent clinging capabilities. Ready to use out of the box with no extra dispenser expense, these handles/dispenser are disposable. The 20" saves time and labor by maximizing each pass with its wider width reducing the amount of passes for a complete wrap top to bottom. 80 gauge for standard weight shipments (recommended 3-4000 lb. loads). Sold as 4 rolls per case.
PRICE
$91.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1,000 ft |
| Width | 20 in |
| Weight | 29 lbs |
| Gauge | 80 ga |
| Core Size | 1 in |
Product Details
| Type | Blown |
| Color | Clear |
| Handle Included | Yes |
| Handle Type | Plain Extended Cores |
| Recyclable | Yes |
| Material | LLDPE |
| Description | Stretch Wrap with Extended Core Handle |
| Package Quantity | 4 |
| Manufacturers Part Number | BF8020GI |
| Brand | Global Industrial |