Global Industrial
Model # :WBB3198428
Global Industrial Stretch Wrap w/ Extended Core Handle, Cast, 120 Gauge, 20"W x 800'L, Black Opaque
Write a Review
|
Questions & Answers (0)
Product Description
Protect shipments from dirt, moisture, theft and damage. Top-quality virgin linear low-density polyethylene stretch wrap film offers outstanding load protection and stretch. Quiet, cast opaque stretch film conceals shipments for added security when wrapping your pallets for shipping. The built-in extended core ends on each side of every roll acts as handles for applying the film to your shipments. Ready to use out of the box with no extra dispenser expense, these handles/dispenser are disposable. With one wrap the quiet, cast opaque stretch film conceals shipments for added security when wrapping your pallets for shipping. Ideal for high priced shipments, international shipments, and storing outside. 120 gauge for heavy weight shipments (recommended 4-5000 lb. loads). Sold as 4 rolls per case.
PRICE
$95.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 ft |
| Width | 20 in |
| Weight | 35 lbs |
| Gauge | 120 ga |
| Core Size | 1 in |
Product Details
| Type | Cast |
| Color | Black |
| Handle Included | Yes |
| Handle Type | Plain Extended Cores |
| Recyclable | Yes |
| Material | LLDPE |
| Description | Stretch Wrap with Extended Core Handle |
| Package Quantity | 4 |
| Manufacturers Part Number | PBO20120 |
| Brand | Global Industrial |