Global Industrial
Model # :WBB3204409U
Global Industrial Emergency Preparedness Cabinet, 36"W x 24"D x 78"H, Unassembled, Orange
Write a Review
|
Questions & Answers (0)
Product Description
✓ 20-gauge construction body for lasting durability
✓ Each shelf holds up to 400 lbs.
✓ 22-gauge shelf thickness
Emergency preparedness cabinet keep all medical items, PPE, and other pandemic management supplies safe and secure. Includes 3-point locking system and locking Lever handles with 2 keys. Pry resistant 5/16" round locking bar for added security. Reinforced Shelves prevents shelf deflection and are adjustable in 2" increments. Reinforced doors and Bright orange high visibility color. Wall mounting capabilities
✓ Each shelf holds up to 400 lbs.
✓ 22-gauge shelf thickness
Emergency preparedness cabinet keep all medical items, PPE, and other pandemic management supplies safe and secure. Includes 3-point locking system and locking Lever handles with 2 keys. Pry resistant 5/16" round locking bar for added security. Reinforced Shelves prevents shelf deflection and are adjustable in 2" increments. Reinforced doors and Bright orange high visibility color. Wall mounting capabilities
PRICE
$335.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 133 lbs |
| Shelf Gauge | 22 ga |
| Gauge | 20 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Cabinet Style | Full Height |
| Number of Adjustable Shelves | 4 |
| Door Type | Solid |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | 493310OR |
| Brand | Global Industrial |
| Type | Emergency Preparedness Cabinet |
| Shelf Capacity | 400 lbs |
| Color | Orange |
| Handle Type | Recessed |
| Capacity | 290.59 ft³ |
| Number of Doors | 2 |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |