Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global Furniture Group

Model # :WBB3187237

MPN #: PT9PP3013-1-MTS

Global PET Felt Privacy Screen, 30"W x 3/8"D x 12-1/2"H, Mist

Product Description
Introducing PET Felt privacy screens and modesty panels. Soft textures and sound absorbing materials create an inviting spot for individual and more concentrated work. Pin up pictures and ideas that drive your creative spirit.

Environmentally conscious, PET felt is made from polyester fiber with a high content (50%) of post-recycled material. Panels and screens are 100% recyclable and non-toxic. Privacy screen clamps are for use on 1" surfaces only. Dimensions: 30"W x 3/8"D x 12-1/2"H

Features:
  • 9mm thick panels
  • Lightweight panels are tackable, impact and tear resistant, bacteria resistant, moisture resistant, and installation friendly


PRICE
$129.95

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth3/8 in
Height12-1/2 in
Weight2 lbs

Product Details

TypePrivacy Screen
Number of Panels1
ColorGray
Mobile or StationaryStationary
MaterialPolyester
Package Quantity1
DescriptionPET Felt Privacy Screen
Manufacturers Part NumberPT9PP3013-1-MTS
BrandGlobal Furniture Group