Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
GlobalPure

Model # :WB243048

GlobalPure™ Carbon Block Filter with Connector Head for Commercial Ice Machines

Product Description
✓ Removes down to 0.5 microns
✓ Max temperature of 100°F (38°C)
✓ Filter includes connector head

The Global Pure™ Carbon Block Filter with Premium Head Connector produces highest quality, clean water. Head connector and carbon block filter features a filtration system that works to reduce chlorine taste, odor, bitterness, turbidity, particle class 1 particulates and other offensive contaminates to deliver the most clear and refreshing water. 3/8" IN/OUT. Compatible with Nexel® Ice Maker models 243027, 243028, 243029, 243030, 243031, 243032, 243318, 243319 and 24332 along with other regular ice machines that have 1-2 gpm flow rate. 30-100 PSI. 1-Year Limited Warranty.

Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$83.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height18 in
Particle SizeRemoves Down to 0.5 Microns
Diameter2-1/2

Product Details

Flow Rate1.7 gpm
TypeWater Purifier Filter
Min Temperature39°F (4°C)
ApplicationCommercial Ice Machine Use
Max Temperature100°F (38°C)
For Use WithNexel® Ice Machines
Filter TypeCarbon Block Scale Inhibitor
Manufacturers Part Number243048
BrandGlobalPure

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF42/53IAPMO