Manitowoc Drain Pump for SM50A Ice Machine
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6 in |
Product Details
| Manufacturers Part Number | K00376 |
| Type | Accessory |
| Brand | Manitowoc |
Related Products
Manitowoc Arctic Pure Plus AR20000P, Primary Water Filter Assembly Features: For Ice machine models producing 601-1000 lbs/day 20,000 gallon capacity 95% average reduction of chlorine from incoming water supply assures the ice tastes and smells fresher, clearer, and more enjoyable. Silver impregnated carbon block provides antimicrobial protection against potential bacteria microorganisms, algae, mold, and slime on ice machine surfaces Engineered with SLOW PHOS (slowly soluble polyphosphate) to inhibit scale formation and corrosion Ultra-fine filtration (0.5 Microns) providing triple ...
Leg Kit for Manitowoc SM50A, CNF0201A and CNF0202A, Adjustable 4.5" to 6.4" For use with Global Industrial Item Numbers: WBM2096470, WBM2096471, WBM2096471, and WB243105.
Manitowoc Luminice II Virus and Bacteria Inhibitor Features: For use on Manitowoc NEO Undercounters Defends Against Viruses and Bacteria – uses a uniquely designed 254 nm UVC germicidal class light and 185 nm UVV light to create COP (Cold Oxygen Plasma) Reduced Yeast and Bacteria Growth – proven by independent lab testing to inhibit the growth of yeast and bacteria for a cleaner Ice Machine Easier Cleaning – reduced slime build up and speeds the regularly scheduled cleaning process. Fully Integrated Design – device mounts inside the Indigo NXT ice machine, powered by the board and is ...
Manitowoc Luminice II Virus and Bacteria Inhibitor Features: For use on Manitowoc Indigo NXT models 300 lbs to 1200 lbs Defends Against Viruses and Bacteria – uses a uniquely designed 254 nm UVC germicidal class light and 185 nm UVV light to create COP (Cold Oxygen Plasma) Reduced Yeast and Bacteria Growth – proven by independent lab testing to inhibit the growth of yeast and bacteria for a cleaner Ice Machine Easier Cleaning – reduced slime build up and speeds the regularly scheduled cleaning process. Fully Integrated Design – device mounts inside the Indigo NXT ice machine, powered by ...
Aqua-Max™ APB30 boosts domestic water pressure in residential homes by 30 psi to all fixtures and sprinkler heads. Use it where the city/ town/ well water delivers insufficient pressure. Automatically Starts when water is drawn & stops when demand ends, No Short Cycling increases pressure after water demands ends, Simple Installation plumbs into incoming water line & plugs into 115V wall fixture, Compact Design easy installation 14" x 14" x 11", Quiet Operation totally enclosed fan cooled motor, Stainless Steel Pump Construction for corrosion resistance & reliability, Composite Control ...