GlobalPure
Model # :WB243047
GlobalPure Carbon Block Filter for Commercial Ice Machines
Write a Review
|
Questions & Answers (0)
Product Description
✓ Removes down to 0.5 microns
✓ Cleaner, high-performing water
✓ 30-100 PSI
The Global Pure Carbon Block Filter is designed to be used with the Global Pure Premium Head Connector- 3/8" IN/OUT to offer quality and clean water for commercial Nexel® Ice Makers. This carbon block helps filter out CTO (Chlorine taste and odor), turbidity, particle class 1 particulates, and other offensive contaminants. Compatible with Nexel® Ice Maker models 243027, 243028, 243029, 243030, 243031, 243032, 243318, 243319 and 243320. 1-Year Limited Warranty.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
✓ Cleaner, high-performing water
✓ 30-100 PSI
The Global Pure Carbon Block Filter is designed to be used with the Global Pure Premium Head Connector- 3/8" IN/OUT to offer quality and clean water for commercial Nexel® Ice Makers. This carbon block helps filter out CTO (Chlorine taste and odor), turbidity, particle class 1 particulates, and other offensive contaminants. Compatible with Nexel® Ice Maker models 243027, 243028, 243029, 243030, 243031, 243032, 243318, 243319 and 243320. 1-Year Limited Warranty.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$65.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 17 in |
| Particle Size | Removes Down to 0.5 Microns |
| Diameter | 2.5 in |
Product Details
| Flow Rate | 1.7 gpm |
| Type | Water Purifier Filter |
| Min Temperature | 39°F (4°C) |
| Application | Commercial Use |
| Max Temperature | 100°F (38°C) |
| For Use With | Nexel® Ice Machines |
| Filter Type | Carbon Block Scale Inhibitor |
| Manufacturers Part Number | 243047 |
| Brand | GlobalPure |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF42/53IAPMO |