Global Industrial
Model # :WB670204
Global Industrial Quick Rags® Heavy Duty Jumbo Roll, Blue, 475 Sheets/Roll, 1 Roll/Case
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Quick Rags® Heavy Duty Jumbo Roll Blue Wipers are designed for maximum strength, absorbency and durability, and are ideal for cleaning and wiping applications in heavy duty industrial, offices, manufacturing plants, food service facilities, hospitality, maintenance departments of health care facilities, schools and universities and more. Global Industrial Quick Rags® Heavy Duty Wipers are highly absorbent in water, oil, grease, and cleaning chemicals/solvents. Each non-woven wiper is clean and a consistent size, unlike many industrial rags that keep the user guessing. The heavy duty grade is best used for heavy duty cleaning, industrial machinery cleaning/maintenance, applying/removing chemicals/solvents, and more. Jumbo rolls allow wiper source to be stationary for common areas with multiple users, and feature a longer service interval than pop up boxes. Sheets are perforated for one-at-a-time dispensing and helps reduce over-use and waste. Each sheet is blue and measures 12"W X 13"H. Sold 475 sheets per jumbo roll. Also available in red to prevent cross contamination.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Basis Weight | 74 lbs |
| Size | 12" X 13" |
| Diameter | 12 |
Product Details
| Type | Cleaning Wipers |
| Number of Sheets | 475 |
| Package Quantity | 1 Roll |
| Description | Quick Rags Jumbo Roll Cleaning Wipers |
| Color | Blue |
| Application | Heavy Duty |
| Manufacturers Part Number | 670204 |
| Brand | Global Industrial |