Convenient microfiber cleaning cloths remove 99.9% of microbes. Built-in scrubbing strips work hard to clean tough stains. Use these cloths for a streak-free clean on mirrors and glass. Cloths remove dirt without smearing. Ideal for both dusting and wet cleaning. Compatible with bleach and quat. Designed for use with the Rubbermaid HYGEN charging tub (sold separately).
Rubbermaid® HYGEN Disposable Microfiber Cleaning Cloths, 12x12, Blue/White Stripe, 600/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 in |
| Size | 12 X 12 |
Product Details
| Type | Microfiber |
| Material | Microfiber, Polyester |
| Package Quantity | 600 |
| Color | Blue/White Stripes |
| For Use With | Rubbermaid Commercial HYGEN Charging Bucket: RCP2135007 |
| Brand | Rubbermaid |