Witt Industries Trash Can, 28 Gallon, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
This square recycling container provides large capacity for efficient recycling waste disposal. Ideal for cafeterias, lunchrooms, schools and any other facility that recycles waste. Waste container is made with fire-safe steel for long life and durability. Large 15"W x 15"D square opening is covered by a hinged lid to protect contents while containing odors. Includes decals for easy recycling and waste identification. Steel bands inside container help retain garbage bags for easy maintenance.
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 28 in |
Product Details
| Type | Multi Stream System Can |
| Number of Openings | 1 |
| Color | Charcoal |
| Lid Color Family | Black |
| Percent Recycled Content | 70 Percent |
| Lid | Yes |
| Capacity | 28 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Manufacturers Part Number | 28GC03-CB |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Trash |
| Percent Post Consumer Recycled Content | 85 Percent |
| Container Markings | Waste |
| Shape | Square |
| Brand | Witt Industries |