Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB796397

Global Industrial™ 5 Shelf, Closed Steel Shelving, 48"W x 18"D x 97"H, Starter, 18 GA, Gray

Product Description
Global Steel Shelving 18 Ga 48" Wx24" Dx97" H Closed Clip 5 Shelves Starter

Made of steel with an anti-corrosion gray baked enamel undercoat for long lasting durability. Roll-formed, ribbed steel shelves with box beam reinforced edges provide increased load capacities. Quad clip safely secures shelves to uprights allowing easy adjustment on 1" centers. Heavy duty 14 gauge steel uprights support shelves. Closed side and back panels retain loads. Includes 4 uprights, 5 shelves, 4 quad clips per shelf, 1 back and 2 side panels plus all required nuts and bolts. Starter Unit shelf quantity is 5. Shelf capacity is 550. Width is 48". Depth is 24". Height is 97". Additional Starter Units, Add-On Shelving and Additional Shelves are available.

All panels shipped in (2) or (3) pieces to save on shipping costs.
PRICE
$455.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
455.95
Buy 3+ units
429.95Save $26.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height97 in
Weight Capacity2400 lbs
Gauge18 ga

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf Capacity800 lbs
ColorGray
StyleClosed Shelving
Number of Shelves5
MaterialSteel
Unit TypeSteel Shelving
BrandGlobal Industrial

Warranty

Warranty1 Year Limited yr