Global Industries 9300 Series Storage Cabinet, Recessed Handle, 36"W x 18"D x 72"H, Putty, Assembled
|
Questions & Answers (0)
Product Description
Global Storage Cabinet - 9300P Series - 2 Door w/ Fixed And Adj. Shelves - Putty
9300 Series offers 72" high cabinets with one fixed center shelf and three adjustable shelves. 9300P models have the added beauty and ease of a "Looped Full Pull". Putty Finish. 36"W x 18"D x 72"H Overall.
This model is Non-Returnable & can not be Cancelled once ordered.
9300 Series offers 72" high cabinets with one fixed center shelf and three adjustable shelves. 9300P models have the added beauty and ease of a "Looped Full Pull". Putty Finish. 36"W x 18"D x 72"H Overall.
This model is Non-Returnable & can not be Cancelled once ordered.
PRICE
$555.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Gauge | 20 ga |
Product Details
| Shelf Capacity | 75 lbs |
| Number of Shelves | 4 |
| Construction Type | Assembled |
| Color | Putty |
| Series | 9300 Series |
| Manufacturers Part Number | 9336P-S72L-DPT |
| Handle Type | Recessed |
| Brand | Global Industries |