Global™ Mesh Back Office Chair - Fabric - High Back - Black - Tye Series
|
Questions & Answers (0)
Product Description
Global™ Tye - High Back Tilter, Mesh/Fabric Back, - Black Upholstered Seat
Tye features the latest engineering techniques with air-flow mesh technology. This High Back Chair is constructed with black mesh and fabric. The seat depth and pneumatic seat height are fully adjustable. Includes Tilt tension control for extra comfort. Black Finish. 25"W x 26"D x 45-1/2"H Overall.
Tye features the latest engineering techniques with air-flow mesh technology. This High Back Chair is constructed with black mesh and fabric. The seat depth and pneumatic seat height are fully adjustable. Includes Tilt tension control for extra comfort. Black Finish. 25"W x 26"D x 45-1/2"H Overall.
PRICE
$575.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 26 in |
| Height | 45-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Width | 21 in |
| Seat Depth | 19 - 20-1/2 in |
| Seat Height | 16-1/2 - 20-1/2 in |
| Min Seat Height | 16-1/2 in |
| Max Seat Height | 20-1/2 in |
| Base | 5-Star Base |
| Back Width | 19-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Application/Usage | Office Seating |
| Swivel | Yes |
| Arm Type | Adjustable |
| Brand | Global Furniture Group |
| Type | Office Chair |
| Color | Black |
| Series | Tye |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Task Chair |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| CAL 117 Certified | Yes |