Global™ Vertical File Legal Size 2 Drawer 25"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Vertical File Legal Size 2 Drawer, Black
These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA
50
These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA
50
PRICE
$345.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 25 in |
| Height | 29 in |
| Weight Capacity | 48 lbs |
| Weight | 67 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Legal |
| Color | Black |
| Series | 2500 Series |
| Number of Drawers | 2 |
| Glides Included | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 25-251BLK |
| Base Type | Frame |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA & Greenguard Level 2 |