Ammex® GlovePlus Industrial Grade Vinyl Gloves, 4 Mil, Powder-Free, XL, Blue, 100/Box, - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Ammex® GlovePlus Industrial Grade Vinyl Gloves, 4 Mil, Powder-Free, XL, Blue, 100/Box, 10 Box/CS
GlovePlus powder free blue industrial grade vinyl gloves. Great for foodservice, painting, automotive, janitorial, home use, etc.
GlovePlus powder free blue industrial grade vinyl gloves. Great for foodservice, painting, automotive, janitorial, home use, etc.
PRICE
$105.00 Sold in packages of 10 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 16 lbs |
| Size | XL |
| Cuff Length | 9-1/2 in |
| Thickness | 4.0 mil |
Product Details
| Type | Vinyl Gloves |
| Color | Blue |
| Application | Industrial, Janitorial, Food Service & Processing, Beauty |
| Series | GlovePlus |
| Cuff Style | Rolled/Beaded |
| Latex Free | Yes |
| Material | Vinyl |
| Powder Type | Powder Free |
| Description | GlovePlus Powder-Free Industrial Grade Vinyl Gloves |
| Package Quantity | 1000 |
| Manufacturers Part Number | IVBPF48100 |
| Texture | Smooth |
| Grade | Industrial |
| Coating Material | Polymer |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ISO 9001:2000 |