Ammex® ILHD Gloveworks Industrial Grade Latex Gloves, 8 Mil, Natural, S, 100/Box
|
Questions & Answers (0)
Product Description
Ammex® ILHD Gloveworks Industrial Grade Latex Gloves, 8 Mil, Powder-Free, Natural, S, 100/Box
Gloveworks Heavy Duty powder free exam grade latex gloves. Great for automotive, manufacturing, janitorial, chemical, home use, etc.
Gloveworks Heavy Duty powder free exam grade latex gloves. Great for automotive, manufacturing, janitorial, chemical, home use, etc.
PRICE
$22.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 21 lbs |
| Size | S |
| Cuff Length | 9-1/2 in |
| Thickness | 8.0 mil |
Product Details
| Type | Latex Gloves |
| Color | White |
| Application | Industrial, Automotive, Manufacturing, Janitorial, Chemical, Home Use |
| Series | Gloveworks |
| Cuff Style | Beaded |
| Latex Free | No |
| Material | Latex |
| Powder Type | Powder Free |
| Description | Gloveworks Heavy Duty Industrial Grade Latex Gloves |
| Package Quantity | 1000 |
| Manufacturers Part Number | ILHD42100 |
| Texture | Micro-Roughened |
| Grade | Industrial |
| Brand | Ammex |
Compliance & Certifications
| Certifications | ISO 9001:2000 |