Ammex® GWRBN Gloveworks Industrial Grade Textured Nitrile Gloves, Blue, XXL, 100/Box - Pkg Qty 10
|
Questions & Answers (0)
Product Description
Ammex® GWRBN Gloveworks Industrial Grade Textured Nitrile Gloves, Powder Free, Blu, XXL, 100/Bx
Ammex® Gloveworks HD Royal Blue Nitrile Powder Free Industrial Gloves are made for serious professionals who aren't afraid to take on the toughest jobs. Their raised diamond texture delivers the most grip you can get in a disposable glove. Those diamonds channel away liquids, so even when the gloves are wet you can hold on tight. At 6 mil, they're durable and resistant to punctures, tears, and rips, and provide excellent barrier protection. Latex-free, sold 100 per box, 10 boxes per case. These versatile gloves are a great fit in food processing, automotive, and countless other industrial applications.
Ammex® Gloveworks HD Royal Blue Nitrile Powder Free Industrial Gloves are made for serious professionals who aren't afraid to take on the toughest jobs. Their raised diamond texture delivers the most grip you can get in a disposable glove. Those diamonds channel away liquids, so even when the gloves are wet you can hold on tight. At 6 mil, they're durable and resistant to punctures, tears, and rips, and provide excellent barrier protection. Latex-free, sold 100 per box, 10 boxes per case. These versatile gloves are a great fit in food processing, automotive, and countless other industrial applications.
PRICE
$339.50 Sold in packages of 10 / $33.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 20.8 lbs |
| Size | 2XL |
| Cuff Length | 9-1/2 in |
| Thickness | 6.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Blue |
| Application | Industrial, Food Processing, Automotive |
| Series | Gloveworks |
| Cuff Style | Beaded |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Usage | Painting, Industrial, Automotive, Chemical, Janitorial |
| Description | GWRBN Gloveworks Industrial Grade Textured Nitrile Gloves |
| Package Quantity | 1000 |
| Manufacturers Part Number | GWRBN49100 |
| Texture | Diamond |
| Grade | Industrial |
| Coating Material | Chlorinated |
| Brand | Ammex |
Compliance & Certifications
| Certifications | FDA 21 CFR 177.2600, ISO 9001:2015 |