SAFETY GRADE OSHA GLOW SIGNS
Glowing Safety Signs Chemical Storage Area- 10" x 14" Rigid Plastic
Signs feature large lettering and universally understood graphics to increase comprehension. Signs require no mechanical or electrical power source. Signs absorb and store energy from ambient light, Glow in the dark signs are immediately visible in sudden black out conditions. Illuminates for over six hours with only five minute recharge. These signs comply with 29 CFR requirements and NFPA 101 Life Safe Code. A flexible .004 mil thick surface with a pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application.
Glow Danger Rigid Plastic - Chemical Storage Area
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Chemical Storage Area |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Multi-Colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Legend Heading | Danger |
| Manufacturers Part Number | GD239RB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |