Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB169315

MPN #: GWFS25

Glow Floor Sign - Emergency Exit

Product Description
GLOW WALK-ON FLOOR SIGNS
Floor Signs Emergency Exit"
Glow Signs are designed for fast and easy installation on any clean, indoor surface. Signs are visible in both full light and complete darkness. Signs do not require a mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Glow in the dark signs feature easily understood graphic, and large print lettering for easy comprehension. Signs measure 17" in diameter and are laminated with anti-skid tread to avoid slips and falls.

PRICE
$55.13

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height17 in
Thickness4 mil
Diameter17 in

Product Details

Sign ShapeCircle
Sign LegendEmergency Exit
ColorRed
Mounting LocationNone
MaterialPlastic
Package Quantity1
DescriptionEmergency Exit
Manufacturers Part NumberGWFS25
BrandAccuform