Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB169318

MPN #: GWFS6

Glow Floor Sign - First Aid

Product Description
GLOW WALK-ON FLOOR SIGNS
Floor Signs First Aid"
Glow Signs are designed for fast and easy installation on any clean, indoor surface. Signs are visible in both full light and complete darkness. Signs do not require a mechanical or electrical power source. Provides an illumination duration time of 6+ hours. Glow in the dark signs feature easily understood graphic, and large print lettering for easy comprehension. Signs measure 17" in diameter and are laminated with anti-skid tread to avoid slips and falls.

PRICE
$67.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Height17 in
Thickness4 mil
Diameter17 in

Product Details

Sign ShapeCircle
Sign LegendFirst Aid
ColorGreen
Mounting LocationNone
MaterialPlastic
Package Quantity1
DescriptionFirst Aid
Manufacturers Part NumberGWFS6
BrandAccuform