Universal Glue Tape, Permanent, 3/8" x 394", 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Handy roller-dispenser double-sided dot adhesive glue tape. Goes on smoothly for a clean finish. Great for photos, gift wrapping, sealing envelopes, scrap-booking and more. Acid-free and photo-safe. Adhesive Type: Roller; Color Dried: Clear.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.38
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 394" in |
| Width | 3/8 in |
| Weight | 0.1 |
| Size | 3/8" x 394" |
Product Details
| Type | Glue |
| Package Quantity | 2/Pack |
| Color | Clear |
| Manufacturers Part Number | 75614 |
| Brand | Universal |